Menu Search
MOLEX #1447A163

Super-Safeway Electrical Extension 25-Ft Yellow 600V

SKU # 78678879553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SOW
Color: Yellow
Voltage: 600V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 25 ft.
Amps/​125V: 13