(0)

NOMA #54122

Electrical Extension 10m Orange 300V

SKU: 06296441522
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 10m
Amps/125V: 13
Description
Extension Cords: Type - Electrical Extension; Jacket - SJTW; Color - Orange; Voltage - 300V; Gauge/Conductors - 16/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 10m; Amps/125V - 13; Additional Information - Power tool outdoor cord