Menu Search
NOMA #541548

Electrical Extension 15m Orange 300V

SKU # 06296441548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 15m
Amps/​125V: 13

Additional Info: Power tool outdoor cord