Menu Search
NOMA #545528

Electrical Extension 30m Orange 300V

SKU # 06296445528
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (3) 15A 2P3W
NEMA: 5-15
Length: 30m
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJTW; Color - Orange; Voltage - 300V; Gauge/Conductors - 16/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (3)15A 2P3W; NEMA - 5-15; Length - 30m; Amps/125V - 13; Additional Information - Molded triple outlet outdoor cord

Additional Info: Molded triple outlet outdoor cord