Menu Search
NOMA #545345

Woods Extension Cord, 14/3, 32.81-Ft, 3 Outlets, Black

SKU # 06296445345 Manufacturer Series: Polar Winterflex
Type: Extension Cord
Jacket: SJOW
Color: Black
Gauge/​Conductors: 14/3
Outlets: 3
Length: 32.81 ft.

NOM 545345 NCPMT410MBLK-WNTR-CRD