Menu Search
NOMA #541574

Woods Extension Cord, 300V, 14/3, 49.21-Ft, 1 Outlets, Red

SKU # 06296441574
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Extension Cord
Jacket: SJTW
Color: Red
Voltage: 300V
Gauge/​Conductors: 14/3
Outlets: 1
Length: 49.21 ft.

NOM 541574 3-CNDCTR-SGL-OLET