You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NOMA #545346

Polar Winterflex Extension Cord, SJOW Jacket, 14/3, 125V, 13 at 125V, 15m L, Black

SKU # 06296445346
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJOW
Color: Black
Voltage: 125V
Gauge/​Conductors: 14/3
Length: 15m
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJOW ; Color - Black; Voltage - 125V; Gauge/Conductors - 14/3; Length - 15m; Amps/125V - 13; Additional Information - Rating Watt: 1625 W, Number of Outlets: Triple; Manufacturer Series - Polar Winterflex

Additional Info: Rating Watt: 1625 W, Number of Outlets: Triple