The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NOMA #541504

Extension Cord, SJTW Jacket, 16/3, 125V, 13 at 125V, 3m, Orange

SKU # 06296441504
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 125V
Gauge/​Conductors: 16/3
Length: 3m
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJTW; Color - Orange; Voltage - 125V; Gauge/Conductors - 16/3; Length - 3m; Amps/125V - 13; Additional Information - Rating Watts: 1625W

Additional Info: Rating Watts: 1625W