Menu Search
PRIME WIRE & CABLE #LT630825

Electrical Extension 25-Ft Blue 125V

SKU # 05473230197
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJEOW
Color: Blue
Voltage: 125V
Gauge/​Conductors: 12/3
Length: 25 ft.
Amps/​125V: 15

Additional Info: Primelight Indicator Light