Menu Search
PRIME WIRE & CABLE #NS515830

Extension Cord, 125 V, 15 A/125 V, 12 AWG/3C

SKU # 05473210852
Warning – California Prop 65
Type: Extension Cord
Jacket: SJTW, -50° to +60°C
Color: Hi-Vis Red
Voltage: 125V
Gauge/​Conductors: 12 AWG/3C
Outlets: 1
Length: 50 ft.
Amps/​125V: 15 A/125 V

PRIME® Neon Flex® High Visibility extreme cold weather extension cords provide outstanding performance in extreme climate conditions at temperatures from -58°F up to +140°F (-50°C up to +60°C). Neon Flex® cords provide superior resistance to moisture, ozo

Warning – California Prop 65

Warning: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.