Menu Search
Extension Cords Electrical Extension 50-Ft Blue 125V
PRW #LT630830

Electrical Extension 50-Ft Blue 125V

SKU # 05473230198
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJEOW
Color: Blue
Voltage: 125V
Gauge/​Conductors: 12/3
Length: 50 ft.
Amps/​125V: 15

Additional Info: Primelight Indicator Light