Menu Search
SOUTHWIRE #01288

Polar/Solar Electrical Extension 50-Ft Yellow 300V

SKU # 02989201288 Manufacturer Series: Plus
Type: Electrical Extension
Jacket: SJEOW
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1) 15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 10