Menu Search
Extension Cords Electrical Extension 50-Ft Yellow 300V
SOUTHWIRE #SJTW-12/3

Electrical Extension 50-Ft Yellow 300V

SKU # 02989282588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJTW
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15