Menu Search
FEATHERLITE INDUSTRIES #6228RT-AA

Extension Ladder, 28 ft L Total, 25 ft L Working, Ty-1AA, 375 lb, Fiberglass, Yellow, Round Rung

SKU # 77275198982 Manufacturer Series: 6200
Type: Extension
Material: Fiberglass
Rung Style: Round Rung
Class: Super Heavy-Duty
Duty Rating: Ty-1AA
Rating: 375 lb.
Color: Yellow
Total Length - ft: 28 ft.
Working Length - ft: 25 ft.
Lb/​Ea: 63

Additional Info: Base Section: 17-3/8 in. Outside Width and 15.00 in. Inside Width, FLY Section: 16-5/8 in. Outside Width and 14-1/4 in. Inside Width