Menu Search
WERNER COMPANY #D6216-2CA

Extension Ladder, 16 ft L Total, Heavy Duty, D-Rung

SKU # 05175109721
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Ladder
Rung Style: D-Rung
Class: Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb
Total Length - ft: 16 ft.
Working Length - ft: 13 ft.