Menu Search
ABB INSTALLATION PRODUCTS #BO508

Bolt, Oval Eye, 5/8 in. Dia x 8 in. L

SKU # 62487100874
Type: Eye
Head: Oval Eye
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 8 in.
Thread Length: 4 in.
Material: Steel, Hot Dip Galvanized
Package Quantity: 50