Menu Search
BELDEN #AX101474

Modular Adapter Outlet Box 1 Gangs

SKU # 61158900284 Manufacturer Series: MDVO Flex
Box Type: Modular Adapter Outlet
Gangs: 1
Height: 4.5 in.
Width: 3 in.
Depth: 1.6 in.
Mounting: Surface
Cable Entry: Knockouts
Material: Plastic
Color: Gray

Additional Info: Mounts: MDVO flush or angled entry plates.