Menu Search
Faceplate Back Boxes Modular Adapter Outlet Box 1 Gangs
BELDEN #AX101475

Modular Adapter Outlet Box 1 Gangs

SKU # 61158900285 Manufacturer Series: MDVO Flex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Modular Adapter Outlet
Gangs: 1
Height: 4.5 in.
Width: 3 in.
Depth: 1.6 in.
Mounting: Surface
Cable Entry: Knockouts
Material: Plastic
Color: Almond

Additional Info: Mounts: MDVO flush or angled entry plates.