Menu Search
PANDUIT #NK4RMFIW

Modular Adapter, Screw Mount, 1 Gangs, 4 Ports, 0.45 in.

SKU # 07498390922
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Adapter
Mounting: Screw
Gangs: 1
Ports: 4
Depth: 0.45 in.
Color: Off White
Package: 10/Carton