Menu Search
BELDEN #AX102291

KeyConnect Faceplate, Module Furniture Adapter; 1 Gang; Multimedia; White

SKU # 61158900498
View more versions of this product
Color: Electrical White
Type: Module Furniture Adapter
Mounting: Flush
Gangs: 1
Insert Type: Multimedia
Package: 1

Additional Info: 3 Port, Dimensions: 3.13 in.Wx1.84 in.Hx0.19 in.D