Menu Search
LEGRAND - ON-Q #WP3404-BK

Faceplate, Module Adapter; 1 Gang; Black

SKU # 80442802573
Type: Module Adapter
Mounting: Wall
Gangs: 1
Color: Black

Additional Info: 4-Port, Dimensions: 2.94 in.Wx4.69 in.Hx0.44 in.D