You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX101432

Faceplate, Multimedia; 1 Gang; 2 Ports; Multimedia; Almond

SKU # 61158900266 Manufacturer Series: Interface Plate
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: UTP GigaFlex, Multimedia, EZ-MDVO
Color: Almond
Labeling: Window Label