Menu Search
BELDEN #AX101431

Faceplate, Multimedia; 1 Gang; 2 Ports; Multimedia; Gray

SKU # 61158900265 Manufacturer Series: Interface Plate
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: UTP GigaFlex, Multimedia, EZ-MDVO
Color: Gray
Labeling: Window Label