Menu Search
BELDEN #AX101784

Faceplate, Multimedia; 1 Gang; 4 Ports; Coax; White

SKU # 61158900354 Manufacturer Series: MDVO
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: MDVO Modules, Fiber, Coax
Color: Electrical White
Labeling: Window Label