Menu Search
BELDEN #AX101435

Faceplate, Multimedia; 1 Gang; 4 Ports; Multimedia; Gray

SKU # 61158900269 Manufacturer Series: Interface Plate
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: UTP GigaFlex, Multimedia, EZ-MDVO
Color: Gray
Labeling: Window Label