Menu Search
COMMSCOPE #108564683

Faceplate, Designer; 1 Gang; 3 Ports; M-Series Modules; White

SKU # 88410410935 Manufacturer Series: M13CLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Designer Furniture Faceplate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: M-Series Modules
Color: White
Labeling: Numbered Ports

Additional Info: Material: Thermoplastic, Flame Retardant, UL-rated 94 V-0, Dimension: 1.84 in. H x 3.13 in. W x 0.29 in. D