Menu Search

COMMSCOPE #760071258

Faceplate, Designer; 2 Gang; 4 Ports; M-Series Modules; White

SKU: 88410417701
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Designer Furniture Faceplate
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 4
Port Configuration: M-Series Modules
Color: White
Labeling: Numbered Ports
Additional Info: Material: Thermoplastic, Flame Retardant, UL-rated 94 V-0, Dimension: 2.11 in. H x 4.07 in. W x 0.53 in. D