Menu Search
COMMSCOPE #108258419

Faceplate, Multimedia; 1 Gang; 1 Port; M-Series Modules; Ivory

SKU # 88410410625 Manufacturer Series: L-Type
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: M-Series Modules
Color: Ivory
Labeling: Included

C-S 108258419 M10L-246 FP ASSY1PT