Menu Search
COMMSCOPE #108333063

Faceplate, Multimedia; 1 Gang; 2 Ports; M-Series Modules; White

SKU # 88410410705 Manufacturer Series: LE-Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: M-Series Modules
Color: White
Labeling: Included

C-S 108333063 M12LE-WHT-FACEPLATE