Menu Search
COMMSCOPE #106650898

Faceplate, Multimedia; 1 Gang; 3 Ports; M-Series Modules; White

SKU # 88410409605 Manufacturer Series: M13C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: M-Series Modules
Color: White
Labeling: Numbered Ports

Additional Info: For use with SteelCase Furniture. Mounting Opening Size: 1.38-in (35.1mm) x 2.71-in (68.8mm)