Menu Search
COMMSCOPE #108168501

Faceplate, Multimedia; 1 Gang; 3 Ports; M-Series Modules; White

SKU # 88410410524 Manufacturer Series: L-Type
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: M-Series Modules
Color: White
Labeling: Included

C-S 108168501 M13L-WHT-FACEPLATE