Menu Search
LEGRAND - ON-Q #WP3406-WH

Faceplate, Modular; 1 Gang; 6 Ports; Keystone Modules; White

SKU # 80442802576 Manufacturer Series: Classic
Type: Modular Furniture Plate
Mounting: Wall Mount
Gangs: 1
Ports: 6
Port Configuration: Keystone Modules
Color: White