The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - ON-Q #WP3402-WH

Faceplate, Multimedia; 1 Gang; 2 Ports; Datacomm Inserts; White

SKU # 80442802561 Manufacturer Series: Classic
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Datacomm Inserts
Color: White

Additional Info: Vertical Mounting