The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LEGRAND - ON-Q #WP3403-LA

Faceplate, Multimedia; 1 Gang; 3 Ports; Datacomm Inserts; Almond

SKU # 80442802565 Manufacturer Series: Classic
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: Datacomm Inserts
Color: Light Almond

Additional Info: Vertical Mounting