Menu Search
LEGRAND - ON-Q #WP3467-SS

Faceplate, Telephone Outlet; 1 Gang; 1 Port; Stainless

SKU # 80442802594
Color: Stainless Steel
Type: Telephone Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Keystone Modules