Menu Search
LEGRAND - ON-Q #WP3402-BK

Faceplate, Wall Plate; 1 Gang; 2 Ports; Keystone Modules; Black

SKU # 80442802563 Manufacturer Series: Classic
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Plate
Gangs: 1
Ports: 2
Port Configuration: Keystone Modules
Color: Black

Additional Info: Dimensions (HxWxD): 119.10x74.67x11.17 mm