Menu Search
LEGRAND - ON-Q #WP3406-BK

Faceplate, Wall Plate; 1 Gang; 6 Ports; Keystone Modules; Black

SKU # 80442802578 Manufacturer Series: Classic
Type: Wall Plate
Gangs: 1
Ports: 6
Port Configuration: Keystone Modules
Color: Black

Additional Info: Dimensions (HxWxD): 119.12x74.67x11.17 mm