Menu Search
LEGRAND - ON-Q #WP3402-LA

Faceplate, Multimedia; 1 Gang; 2 Ports; Datacomm Inserts; Almond

SKU # 80442802560 Manufacturer Series: Classic
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Datacomm Inserts
Color: Light Almond

Additional Info: Vertical Mounting