Menu Search
LEGRAND - ON-Q #WP3401-WH

Faceplate, Multimedia; 1 Gang; 1 Port; Datacomm Inserts; White

SKU # 80442802556 Manufacturer Series: Classic
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Datacomm Inserts
Color: White

Additional Info: Vertical Mounting