(0)

LEGRAND - ORTRONICS #KSFPR4-88

Faceplate Faceplate Cloud White

SKU: 66287567888
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Faceplate
Mounting: Flush
Gangs: 1
Port Configuration: Keystone Modules
Color: Cloud White
Labeling: Not Included
Manufacturer Series: TechChoice
Description
Faceplates for Multimedia-Modular Jacks: Type - Faceplate; Mounting - Flush; Gangs - 1; Port Configuration - Keystone Modules; Color - Cloud White; Labeling - Not Included; Additional Information - Plastic; Manufacturer Series - TechChoice
Additional Info: Plastic