Menu Search
MISC- ADVANCED PRODUCTS #TM602-6DWH

Wallplate, 1 Port, Flush, Jack, White

SKU # 62027100182
Type: Wallplate
Mounting: Flush
Ports: 1
Port Configuration: Jack
Color: White

Jack Type: RJ12, Type: 6C