Menu Search
PANDUIT #NK2FWHY

NetKey® Faceplate; 1 Gang; 2 Ports; Keystone Modules; White

SKU # 07498305453
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Faceplate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Keystone Modules
Color: White
Labeling: Label and Cover

Additional Info: Mount Orientation: Vertical, Material: ABS, Size: 4.50 in. H x 2.75 in. W