Menu Search
PANDUIT #CFP1IW

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 1 Port; Coax; White

SKU # 07498371552 Manufacturer Series: Classic
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Off White