Menu Search
PANDUIT #CFPE1WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 1 Port; Coax; White

SKU # 07498303323 Manufacturer Series: Executive
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included

Additional Info: Vertical Mounting