Menu Search
PANDUIT #CFP2SY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 2 Ports; Coax; Stainless

SKU # 07498303286 Manufacturer Series: Classic
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Stainless Steel

Additional Info: Vertical Mounting