Menu Search
PANDUIT #NK2FNWH

NetKey® Faceplate, Multimedia; 1 Gang; 2 Ports; NetKey Modules; White

SKU # 07498365262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: NetKey Modules
Color: White
Labeling: Included

PAN NK2FNWH 2-PORT-1G-FLMT-FCEPLT