Menu Search
PANDUIT #CFFP4WH

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; White

SKU # 07498358454 Manufacturer Series: Modular Furniture
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Multimedia Outlet
Mounting: Semi-Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Available