The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #NK4FIWY

NetKey® Faceplate, Multimedia; 1 Gang; 4 Ports; NetKey Modules; White

SKU # 07498305480
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: NetKey Modules
Color: Off White