Menu Search
PANDUIT #NK4FNWH

NetKey™ Faceplate, Multimedia; 1 Gang; 4 Ports; NetKey Modules; White

SKU # 07498365254
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: NetKey Modules
Color: White
Labeling: Included