Menu Search
PANDUIT #CFPE6WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 6 Ports; Mini-Com Modules Coax; White

SKU # 07498303350 Manufacturer Series: Executive
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included

Additional Info: Vertical Mounting